
WIRE SHELVING 24in HANG RAIL CHROME
Mfr # HB24C
Zoro # G116545317
product price: $11.99
/eaKey Features
Overall Height
4 in
Color
Chrome
Overall Length
24 in
Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HB24C
Zoro #
G116545317
UPC #
651588286692
Country of Origin
China
Dimensions
Overall Height
4 in
Overall Width
2 in
Overall Length
24 in
Details
Item
Shelving Accessories
Color
Chrome
Material
Carbon Steel
Description
Hang Rail, 24''L, chrome plated finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.