Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wire Shelving, 24"X48"X74", Proform, Green Epoxy

  • Mfr # WR74-2448P-5

  • Zoro # G8164617


product price: $305.99
/ea
Additional $80.00 delivery surcharge applies per item.
See details

Key Features

Depth
48"
Height
74"
Material
Steel
Number of Shelves
5
Load Capacity
3500 lb.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WR74-2448P-5
Zoro #
G8164617
UPC #
651588301272
Country of Origin
China

Dimensions

Width
24"
Depth
48"
Height
74"
Overall Width
24 in
Overall Height
74 in

Details

Item
Wire Shelving
Material
Steel
Number of Shelves
5
Load Capacity
3500 lb.
Color
Epoxy Coated, Green

Description

Wire Shelving,24 In.x48 In.x74 In.,Proform,Grn

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.