Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wire Shelving, 24"X48"X86", Proform, Green Epoxy

  • Mfr # WR86-2448P-5

  • Zoro # G8165028


product price: $333.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.

Key Features

Depth
48"
Height
86"
Material
Steel
Number of Shelves
5
Load Capacity
3500 lb.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WR86-2448P-5
Zoro #
G8165028
UPC #
651588301555
Country of Origin
China

Dimensions

Width
24"
Depth
48"
Height
86"
Overall Width
24 in
Overall Height
86 in

Details

Item
Wire Shelving
Material
Steel
Number of Shelves
5
Load Capacity
3500 lb.
Color
Epoxy Coated, Green

Description

Wire Shelving,24 In.x48 In.x86 In.,Proform,Grn

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.