Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wire Shelving, 36 in Overall Depth

  • Mfr # WR63-3648P

  • Zoro # G4632893


product price: $387.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Shelves
4
Color
Green
Finish
Epoxy Coated
Overall Depth
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WR63-3648P
Zoro #
G4632893
UPC #
651588219836
Country of Origin
China

Dimensions

Overall Depth
36 in
Overall Height
63 in
Overall Width
48 in

Details

Item
Wire Shelving
Material
Steel
Number of Shelves
4
Color
Green
Finish
Epoxy Coated
Standards
NSF Approved
Shelf Configuration
Starter
Whole Unit Load Capacity
3,200 lb
Load Capacity per Shelf
800 lb
Recommended Environments
Dry, Wet

Description

Wire Shelving, Green Color, Epoxy Coated, Load Capacity per Shelf 800 lb, Material Steel, Overall Depth 36 in, Overall Height 63 in, Overall Width 48 in, Dry, Wet Recommended Environments, Standards NSF Approved, 3,200 lb, Shelf Configuration Starter, Number of Shelves 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.