
WIRE SHELVING 36in HANG RAIL CHROME
Mfr # HB36C
Zoro # G516545221
product price: $22.89
/eaKey Features
Overall Length
36 in
Material
Carbon Steel
Overall Width
2 in
Color
Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HB36C
Zoro #
G516545221
UPC #
651588286739
Country of Origin
China
Dimensions
Overall Length
36 in
Overall Height
4 in
Overall Width
2 in
Details
Item
Shelving Accessories
Material
Carbon Steel
Color
Chrome
Description
Hang Rail, 36''L, chrome plated finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.