
WIRE SHELVING 36in HANG RAIL STAINLESS
Mfr # HB36S
Zoro # G216545262
product price: $39.89
/eaKey Features
Overall Length
36 in
Material
Stainless Steel
Overall Width
2 in
Overall Height
4 in
Color
Stainless
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HB36S
Zoro #
G216545262
UPC #
651588286753
Country of Origin
China
Dimensions
Overall Length
36 in
Overall Width
2 in
Overall Height
4 in
Details
Item
Shelving Accessories
Material
Stainless Steel
Color
Stainless
Description
Hang Rail, 36''L, 304 stainless steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.