Zoro Homepage

Wire Shelving, 36"X60"X54", Black Epoxy

  • Mfr # WR54-3660BK-5

  • Zoro # G8162036


product price: $579.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Width
60"
Depth
36"
Height
54"
Material
Steel
Number of Shelves
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WR54-3660BK-5
Zoro #
G8162036
UPC #
651588300770
Country of Origin
China

Dimensions

Width
60"
Depth
36"
Height
54"
Overall Width
36 in
Overall Height
54 in

Details

Item
Wire Shelving
Material
Steel
Number of Shelves
5
Load Capacity
600 lb.
Color
Epoxy Coated, Black

Description

Wire Shelving,36 In.x60 In.x54 In.,Black Epoxy

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.