Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Quantum Storage Systems Wire Shelving, 36"X60"X63", Proform, Green Epoxy WR63-3660P

Wire Shelving, 36"X60"X63", Proform, Green Epoxy (Discontinued)

  • Mfr # WR63-3660P
  • Zoro # G8163488
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WR63-3660P
Zoro #
G8163488
UPC #
651588298817
Country of Origin
China

Dimensions

Width
60"
Depth
36"
Height
63"
Overall Height
63 in
Overall Width
60 in
Overall Depth
36 in
Overall WxD
60 in x 36 in
Overall HxWxD
63 in x 60 in x 36 in

Details

Item
Wire Shelving
Material
Steel
Number of Shelves
4
Color
Green
Finish
Epoxy Coated
Load Capacity
3500 lb.
Standards
NSF Approved
Shelf Configuration
Starter
Load Capacity per Shelf
600 lb
Whole Unit Load Capacity
2,400 lb
Recommended Environments
Dry, Wet

Description

Wire Shelving,36 In.x60 In.x63 In.,Proform,Grn

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.