
WIRE SHELVING ADD-ON KIT CHROME 54in
Mfr # AD54-1454C
Zoro # G216529163
product price: $339.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Key Features
Number of Shelves
4
Load Capacity
600-800 lb
Overall Height
54 in
Overall Width
14 in
Color
Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AD54-1454C
Zoro #
G216529163
UPC #
651588060995
Country of Origin
China
Dimensions
Overall Height
54 in
Overall Width
14 in
Length
54 in
Details
Number of Shelves
4
Item
Shelving Unit Wire
Load Capacity
600-800 lb
Color
Chrome
Material
Carbon Steel
Description
Wire Shelving Add-On Kit, 54''W x 14''D x 54''H, 600 - 800 lb. capacity, includes 4 wire shelves, 2 posts and 8 S-Hooks, chrome plated finish, NSF, shipped KD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.