
WIRE SHELVING ADD-ON KIT CHROME 54in
Mfr # AD54-2154C
Zoro # G616527097
product price: $444.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Key Features
Load Capacity
600-800 lb
Material
Carbon Steel
Length
54 in
Number of Shelves
4
Color
Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
AD54-2154C
Zoro #
G616527097
UPC #
651588061534
Country of Origin
China
Dimensions
Length
54 in
Overall Width
21 in
Overall Height
54 in
Details
Load Capacity
600-800 lb
Material
Carbon Steel
Number of Shelves
4
Color
Chrome
Item
Shelving Unit Wire
Description
Wire Shelving Add-On Kit, 54''W x 21''D x 54''H, 600 - 800 lb. capacity, includes 4 wire shelves, 2 posts and 8 S-Hooks, chrome plated finish, NSF, shipped KD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.