
WIRE SHELVING ADD-ON KIT CHROME 63in
Mfr # AD63-2124C
Zoro # G816527071
product price: $241.99
/eaKey Features
Load Capacity
600-800 lb
Number of Shelves
4
Overall Height
63 in
Length
24 in
Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AD63-2124C
Zoro #
G816527071
UPC #
651588062937
Country of Origin
China
Dimensions
Overall Height
63 in
Length
24 in
Overall Width
21 in
Details
Load Capacity
600-800 lb
Number of Shelves
4
Material
Carbon Steel
Item
Shelving Unit Wire
Color
Chrome
Description
Wire Shelving Add-On Kit, 24''W x 21''D x 63''H, 600 - 800 lb. capacity, includes 4 wire shelves, 2 posts and 8 S-Hooks, chrome plated finish, NSF, shipped KD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.