
WIRE SHELVING ADD-ON KIT CHROME 74in
Mfr # AD74-1824C
Zoro # G116527221
product price: $229.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Key Features
Length
24 in
Overall Height
74 in
Load Capacity
600-800 lb
Color
Chrome
Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AD74-1824C
Zoro #
G116527221
UPC #
651588064313
Country of Origin
China
Dimensions
Length
24 in
Overall Height
74 in
Overall Width
18 in
Details
Item
Shelving Unit Wire
Load Capacity
600-800 lb
Color
Chrome
Material
Carbon Steel
Number of Shelves
4
Description
Wire Shelving Add-On Kit, 24''W x 18''D x 74''H, 600 - 800 lb. capacity, includes 4 wire shelves, 2 posts and 8 S-Hooks, chrome plated finish, NSF, shipped KD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.