Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WIRE SHELVING ADD-ON KIT CHROME 86in

  • Mfr # AD86-3660C

  • Zoro # G316526888


product price: $634.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Overall Width
36 in
Load Capacity
600-800 lb
Material
Carbon Steel
Overall Height
86 in
Length
60 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AD86-3660C
Zoro #
G316526888
UPC #
651588067130
Country of Origin
China

Dimensions

Overall Width
36 in
Overall Height
86 in
Length
60 in

Details

Load Capacity
600-800 lb
Material
Carbon Steel
Color
Chrome
Number of Shelves
4
Item
Shelving Unit Wire

Description

Wire Shelving Add-On Kit, 60''W x 36''D x 86''H, 600 - 800 lb. capacity, includes 4 wire shelves, 2 posts and 8 S-Hooks, chrome plated finish, NSF, shipped KD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.