Wire Shelving Add-On Kit, Gray
Mfr # AD63-2460GY
Zoro # G4636384
product price: $349.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Finish
Epoxy Coated
Number of Shelves
4
Includes
(2) Posts, (8) S Hooks
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AD63-2460GY
Zoro #
G4636384
UPC #
651588107300
Country of Origin
China
Dimensions
Overall Depth
24 in
Overall Width
60 in
Overall Height
63 in
Details
Item
Wire Shelving Add-On Kit
Material
Steel
Finish
Epoxy Coated
Number of Shelves
4
Includes
(2) Posts, (8) S Hooks
Color
Gray
Recommended Environments
Dry, Wet
Whole Unit Load Capacity
2,400 lb
Shelf Configuration
Add-On
Mounting Hardware Required
No
Includes Mounting Hardware
No
Load Capacity per Shelf
600 lb
Description
Wire Shelving Add-On Kit, Gray Color, Epoxy Coated, Includes (2) Posts, (8) S Hooks, Includes Mounting Hardware No, Load Capacity per Shelf 600 lb, Material Steel, Mounting Hardware Required No, Overall Depth 24 in, Overall Height 63 in, Overall Width 60 in, Dry, Wet Recommended Environments, 2,400 lb, Shelf Configuration Add-On, Number of Shelves 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.