Wire Shelving Add-On Kit, Gray
Mfr # AD74-3636GY
Zoro # G4635614
product price: $335.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Finish
Epoxy Coated
Number of Shelves
4
Includes
(2) Posts, (8) S Hooks
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
AD74-3636GY
Zoro #
G4635614
UPC #
651588140789
Country of Origin
China
Dimensions
Overall Depth
36 in
Overall Width
36 in
Overall Height
74 in
Details
Item
Wire Shelving Add-On Kit
Material
Steel
Finish
Epoxy Coated
Number of Shelves
4
Includes
(2) Posts, (8) S Hooks
Color
Gray
Recommended Environments
Dry, Wet
Mounting Hardware Required
No
Includes Mounting Hardware
No
Whole Unit Load Capacity
3,200 lb
Load Capacity per Shelf
800 lb
Shelf Configuration
Add-On
Description
Wire Shelving Add-On Kit, Gray Color, Epoxy Coated, Includes (2) Posts, (8) S Hooks, Includes Mounting Hardware No, Load Capacity per Shelf 800 lb, Material Steel, Mounting Hardware Required No, Overall Depth 36 in, Overall Height 74 in, Overall Width 36 in, Dry, Wet Recommended Environments, 3,200 lb, Shelf Configuration Add-On, Number of Shelves 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.