
WIRE SHELVING BACK LEDGE 36in
Mfr # BL36
Zoro # G416545291
product price: $20.15
/eaKey Features
Color
Chrome
Overall Length
1.5 in
Overall Height
4 in
Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BL36
Zoro #
G416545291
UPC #
651588005651
Country of Origin
China
Dimensions
Overall Length
1.5 in
Overall Width
36 in
Overall Height
4 in
Details
Color
Chrome
Item
Shelving Accessories
Material
Carbon Steel
Description
Back/Side Ledge, 36''W x 4''H, chrome plated finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.