Zoro Homepage

WIRE SHELVING BACK LEDGE 72in

  • Mfr # BL72

  • Zoro # G916545296


product price: $29.15
/ea

Key Features

Color
Chrome
Overall Width
72 in
Material
Carbon Steel
Overall Length
1.5 in
Overall Height
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BL72
Zoro #
G916545296
UPC #
651588005736
Country of Origin
China

Dimensions

Overall Width
72 in
Overall Length
1.5 in
Overall Height
4 in

Details

Color
Chrome
Item
Shelving Accessories
Material
Carbon Steel

Description

Back Ledge, 72''W x 4''H, chrome plated finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.