
WIRE SHELVING BACK LEDGE GRAY 72in
Mfr # BL72GY
Zoro # G316545230
product price: $27.19
/eaKey Features
Color
Epoxy coated, Gray
Overall Height
4 in
Overall Length
1.5 in
Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BL72GY
Zoro #
G316545230
UPC #
651588096802
Country of Origin
China
Dimensions
Overall Height
4 in
Overall Width
72 in
Overall Length
1.5 in
Details
Color
Epoxy coated, Gray
Item
Shelving Accessories
Material
Carbon Steel
Description
Back Ledge, 72''W x 4''H, gray epoxy antimicrobial finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.