Zoro Homepage

WIRE SHELVING BACK LEDGE PROFORM 48in

  • Mfr # BL48P

  • Zoro # G916545210


product price: $18.69
/ea

Key Features

Color
Epoxy Coated, Green
Overall Height
4 in
Overall Length
1.5 in
Overall Width
48 in
Material
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BL48P
Zoro #
G916545210
UPC #
651588092347
Country of Origin
China

Dimensions

Overall Height
4 in
Overall Length
1.5 in
Overall Width
48 in

Details

Color
Epoxy Coated, Green
Material
Carbon Steel
Item
Shelving Accessories

Description

Back Ledge, 48''W x 4''H, green epoxy antimicrobial finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.