Zoro Homepage

WIRE SHELVING BACK LEDGE STAINLESS 36

  • Mfr # BL36S

  • Zoro # G016545318


product price: $41.65
/ea

Key Features

Color
Stainless
Overall Width
36 in
Overall Length
1.5 in
Material
Stainless Steel
Overall Height
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BL36S
Zoro #
G016545318
UPC #
651588198759
Country of Origin
China

Dimensions

Overall Width
36 in
Overall Length
1.5 in
Overall Height
4 in

Details

Color
Stainless
Material
Stainless Steel
Item
Shelving Accessories

Description

Back/Side Ledge, 36''W x 4''H, 304 stainless steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.