Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WIRE SHELVING BACK LEDGE STAINLESS 42

  • Mfr # BL42S

  • Zoro # G516545269


product price: $37.79
/ea

Key Features

Material
Stainless Steel
Overall Width
42 in
Overall Height
4 in
Color
Stainless
Overall Length
1.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BL42S
Zoro #
G516545269
UPC #
651588198773
Country of Origin
China

Dimensions

Overall Width
42 in
Overall Height
4 in
Overall Length
1.5 in

Details

Material
Stainless Steel
Color
Stainless
Item
Shelving Accessories

Description

Back Ledge, 42''W x 4''H, 304 stainless steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.