
WIRE SHELVING BACK LEDGE STAINLESS 60
Mfr # BL60S
Zoro # G016545295
product price: $90.89
/ea
Free Shipping & Returns
Key Features
Overall Height
4 in
Overall Length
1.5 in
Color
Stainless
Overall Width
60 in
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BL60S
Zoro #
G016545295
UPC #
651588198834
Country of Origin
China
Dimensions
Overall Height
4 in
Overall Length
1.5 in
Overall Width
60 in
Details
Item
Shelving Accessories
Color
Stainless
Material
Stainless Steel
Description
Back Ledge, 60''W x 4''H, 304 stainless steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.