
Wire Shelving Bin System - Complete Wire Package
Mfr # WR9-207RD
Zoro # G3453327
product price: $533.99
/ea
Free Shipping & Returns
Key Features
Material
Carbon Steel
Overall Height
74 in
Overall Width
12 in
Number of Shelves
9
Color
Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WR9-207RD
Zoro #
G3453327
UPC #
651588127599
Country of Origin
China
Dimensions
Overall Height
74 in
Overall Width
12 in
Details
Material
Carbon Steel
Number of Shelves
9
Color
Chrome
Item
Shelving Unit Wire
Description
Easy boltless assembly, wire allows air to circulate as well as provides ideal product visibility, durable chrome finish endures years of heavy-duty dependability and service, all welded shelf construction is supported with architectural wire trusses to provide 800 lb. capacity per shelf. Bins are available in 4 colors: Blue, Red, Yellow and Clear.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.