Zoro Homepage

Wire Shelving Bin System - Complete Wire Package

  • Mfr # WR9-208RD

  • Zoro # G3456057


product price: $645.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Material
Carbon Steel
Overall Height
74 in
Overall Width
18 in
Number of Shelves
9
Color
Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WR9-208RD
Zoro #
G3456057
UPC #
651588127834
Country of Origin
China

Dimensions

Overall Height
74 in
Overall Width
18 in

Details

Material
Carbon Steel
Number of Shelves
9
Item
Shelving Unit Wire
Color
Chrome

Description

Easy boltless assembly, wire allows air to circulate as well as provides ideal product visibility, durable chrome finish endures years of heavy-duty dependability and service, all welded shelf construction is supported with architectural wire trusses to provide 800 lb. capacity per shelf. Bins are available in 4 colors: Blue, Red, Yellow and Clear.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.