Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WIRE SHELVING CART W/ 2 SHELVES CONDUCTIVE

  • Mfr # WRC-1848-2CO

  • Zoro # G116529638


product price: $455.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.

Key Features

Number of Shelves
2
Load Capacity
1,200 lb
Overall Height
37.5 in
Material
Carbon Steel/ESD
Overall Width
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WRC-1848-2CO
Zoro #
G116529638
UPC #
651588209493
Country of Origin
China

Dimensions

Overall Height
37.5 in
Overall Width
18 in
Overall Length
48 in

Details

Item
Cart Utility Transport Metal Wire
Number of Shelves
2
Load Capacity
1,200 lb
Material
Carbon Steel/ESD
Color
Chrome

Description

Utility Cart, conductive, 48''W x 18''D x 37-1/2''H, 2 wire shelves, 1200 lb. capacity, 2 ''U'' shaped handles, open base, donut bumpers, 4 5'' polyurethane swivel casters 2 with brakes, chrome plated finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.