Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WIRE SHELVING CART W/ 2 SHELVES STAINLESS

  • Mfr # WRSC-1842-2

  • Zoro # G516529603


product price: $1,134.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Number of Shelves
2
Color
Stainless
Material
Stainless Steel
Overall Length
42 in
Overall Height
37.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WRSC-1842-2
Zoro #
G516529603
UPC #
651588061060
Country of Origin
China

Dimensions

Overall Length
42 in
Overall Height
37.5 in
Overall Width
18 in

Details

Number of Shelves
2
Color
Stainless
Material
Stainless Steel
Item
Cart Utility Transport Metal Wire
Load Capacity
1,200 lb

Description

Utility Cart, 42''W x 18''D x 37-1/2''H, 2 wire shelves, 1200 lb. capacity, 2 ''U'' shaped handles, open base, donut bumpers, 4 5'' polyurethane swivel casters 2 with brakes, 304 stainless steel, NSF

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.