Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WIRE SHELVING CART W/ 3 SHELVES CONDUCTIVE

  • Mfr # WRC-1836-3CO

  • Zoro # G616529503


product price: $413.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Number of Shelves
3
Load Capacity
1,200 lb
Overall Width
18 in
Color
Chrome
Overall Length
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WRC-1836-3CO
Zoro #
G616529503
UPC #
651588209578
Country of Origin
China

Dimensions

Overall Width
18 in
Overall Length
36 in
Overall Height
37.5 in

Details

Number of Shelves
3
Load Capacity
1,200 lb
Item
Cart Utility Transport Metal Wire
Color
Chrome
Material
Carbon Steel/ESD

Description

Utility Cart, conductive, 36''W x 18''D x 37-1/2''H, 3 wire shelves, 1200 lb. capacity, 2 ''U'' shaped handles, open base, donut bumpers, 4 5'' polyurethane swivel casters 2 with brakes, chrome plated finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.