Zoro Homepage

WIRE SHELVING CART W/ 3 SHELVES CONDUCTIVE

  • Mfr # WRC-2436-3CO

  • Zoro # G516529702


product price: $457.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.

Key Features

Load Capacity
1,200 lb
Overall Length
36 in
Color
Chrome
Overall Height
37.5 in
Number of Shelves
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WRC-2436-3CO
Zoro #
G516529702
UPC #
651588209639
Country of Origin
China

Dimensions

Overall Length
36 in
Overall Height
37.5 in
Overall Width
24 in

Details

Load Capacity
1,200 lb
Item
Cart Utility Transport Metal Wire
Color
Chrome
Number of Shelves
3
Material
Carbon Steel/ESD

Description

Utility Cart, conductive, 36''W x 24''D x 37-1/2''H, 3 wire shelves, 1200 lb. capacity, 2 ''U'' shaped handles, open base, donut bumpers, 4 5'' polyurethane swivel casters 2 with brakes, chrome plated finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.