Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WIRE SHELVING CART W/ 3 SHELVES STAINLESS

  • Mfr # WRSC-1848-3

  • Zoro # G116529607


product price: $1,212.99
/ea
Additional $255.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
37.5 in
Number of Shelves
3
Load Capacity
1,200 lb
Overall Width
18 in
Overall Length
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WRSC-1848-3
Zoro #
G116529607
UPC #
651588061206
Country of Origin
China

Dimensions

Overall Height
37.5 in
Overall Width
18 in
Overall Length
48 in

Details

Item
Cart Utility Transport Metal Wire
Number of Shelves
3
Load Capacity
1,200 lb
Color
Stainless
Material
Stainless Steel

Description

Utility Cart, 48''W x 18''D x 37-1/2''H, 3 wire shelves, 1200 lb. capacity, 2 ''U'' shaped handles, open base, donut bumpers, 4 5'' polyurethane swivel casters 2 with brakes, 304 stainless steel, NSF

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.