Zoro Homepage

WIRE SHELVING CART W/ 3 SHELVES STAINLESS

  • Mfr # WRSC-2442-3

  • Zoro # G516529825


product price: $1,237.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.

Key Features

Overall Width
24 in
Load Capacity
1,200 lb
Material
Stainless Steel
Color
Stainless
Overall Length
42 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WRSC-2442-3
Zoro #
G516529825
UPC #
651588061244
Country of Origin
China

Dimensions

Overall Width
24 in
Overall Length
42 in
Overall Height
37.5 in

Details

Load Capacity
1,200 lb
Material
Stainless Steel
Color
Stainless
Item
Cart Utility Transport Metal Wire
Number of Shelves
3

Description

Utility Cart, 42''W x 24''D x 37-1/2''H, 3 wire shelves, 1200 lb. capacity, 2 ''U'' shaped handles, open base, donut bumpers, 4 5'' polyurethane swivel casters 2 with brakes, 304 stainless steel, NSF

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.