Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WIRE SHELVING CART W/10 RED BINS

  • Mfr # WRC2-1836-1265RD

  • Zoro # G516553400


product price: $366.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Overall Width
18 in
Color
Chrome
Overall Length
36 in
Overall Height
37.5 in
Number of Shelves
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WRC2-1836-1265RD
Zoro #
G516553400
UPC #
651588043219
Country of Origin
Multiple

Dimensions

Overall Width
18 in
Overall Length
36 in
Overall Height
37.5 in

Details

Item
Cart Bussing Utility Transport Metal Wire
Color
Chrome
Number of Shelves
2
Material
Carbon Steel

Description

Utility Cart, 36''W x 18''D x 37-1/2''H, includes: 2 wire shelves, 10 12-1/2''W x 6-5/8''D x 5''H QP1265 red bins and 2 swivel casters, 2 with brake, chrome plated finish, shipped KD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.