Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WIRE SHELVING CART W/10 RED BINS

  • Mfr # WRC2-1836-1867RD

  • Zoro # G616553386


product price: $485.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Number of Shelves
2
Overall Width
18 in
Overall Height
37.5 in
Color
Chrome
Overall Length
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WRC2-1836-1867RD
Zoro #
G616553386
UPC #
651588043455
Country of Origin
Multiple

Dimensions

Overall Width
18 in
Overall Height
37.5 in
Overall Length
36 in

Details

Number of Shelves
2
Item
Cart Bussing Utility Transport Metal Wire
Color
Chrome
Material
Carbon Steel

Description

Utility Cart, 36''W x 18''D x 37-1/2''H, includes: 2 wire shelves, 10 18-1/2''W x 6-5/8''D x 7''H QP1867 red bins and 2 swivel casters, 2 with brake, chrome plated finish, shipped KD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.