Zoro Homepage

WIRE SHELVING CART W/12 YELLOW BINS

  • Mfr # WRC3-1836-1867YL

  • Zoro # G816529457


product price: $617.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Color
Chrome
Overall Width
18 in
Material
Carbon Steel
Number of Shelves
3
Overall Length
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WRC3-1836-1867YL
Zoro #
G816529457
UPC #
651588044070
Country of Origin
Multiple

Dimensions

Overall Width
18 in
Overall Length
36 in
Overall Height
37.5 in

Details

Color
Chrome
Item
Cart Utility Transport Metal Wire
Material
Carbon Steel
Number of Shelves
3

Description

Utility Cart, 36''W x 18''D x 37-1/2''H, includes: 3 wire shelves, 15 18-1/2''W x 6-5/8''D x 7''H QP1867 yellow bins and 2 swivel casters, 2 with brake, chrome plated finish, shipped KD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.