
WIRE SHELVING CART W/12 YELLOW BINS
Mfr # WRC3-1836-1887YL
Zoro # G516529481
product price: $509.99
/eaKey Features
Number of Shelves
3
Overall Width
18 in
Overall Height
37.5 in
Overall Length
36 in
Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WRC3-1836-1887YL
Zoro #
G516529481
UPC #
651588044193
Country of Origin
Multiple
Dimensions
Overall Width
18 in
Overall Height
37.5 in
Overall Length
36 in
Details
Number of Shelves
3
Item
Cart Utility Transport Metal Wire
Material
Carbon Steel
Color
Chrome
Description
Utility Cart, 36''W x 18''D x 37-1/2''H, includes: 3 wire shelves, 12 18-1/2''W x 8-3/8''D x 7''H QP1887 yellow bins and 2 swivel casters, 2 with brake, chrome plated finish, shipped KD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.