Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WIRE SHELVING CART W/15 BLUE BINS

  • Mfr # WRC3-1836-1867BL

  • Zoro # G416529444


product price: $502.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Overall Length
36 in
Color
Chrome
Overall Height
37.5 in
Number of Shelves
3
Overall Width
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WRC3-1836-1867BL
Zoro #
G416529444
UPC #
651588043998
Country of Origin
Multiple

Dimensions

Overall Length
36 in
Overall Height
37.5 in
Overall Width
18 in

Details

Item
Cart Utility Transport Metal Wire
Color
Chrome
Number of Shelves
3
Material
Carbon Steel

Description

Utility Cart, 36''W x 18''D x 37-1/2''H, includes: 3 wire shelves, 15 18-1/2''W x 6-5/8''D x 7''H QP1867 blue bins and 2 swivel casters, 2 with brake, chrome plated finish, shipped KD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.