Zoro Homepage

WIRE SHELVING CART W/15 RED BINS

  • Mfr # WRC3-1836-1265RD

  • Zoro # G116529478


product price: $634.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Number of Shelves
3
Overall Width
18 in
Material
Carbon Steel
Overall Length
36 in
Overall Height
37.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WRC3-1836-1265RD
Zoro #
G116529478
UPC #
651588043813
Country of Origin
Multiple

Dimensions

Overall Width
18 in
Overall Length
36 in
Overall Height
37.5 in

Details

Number of Shelves
3
Material
Carbon Steel
Item
Cart Utility Transport Metal Wire
Color
Chrome

Description

Utility Cart, 36''W x 18''D x 37-1/2''H, includes: 3 wire shelves, 15 12-1/2''W x 6-5/8''D x 5''H QP1265 red bins and 2 swivel casters, 2 with brake, chrome plated finish, shipped KD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.