
WIRE SHELVING CART W/2 SHELVES BLACK EPOXY
Mfr # WRC-1842BK-2
Zoro # G016529660
product price: $278.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Key Features
Load Capacity
1,200 lb
Number of Shelves
2
Overall Height
37.5 in
Overall Width
18 in
Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WRC-1842BK-2
Zoro #
G016529660
UPC #
651588128268
Country of Origin
China
Dimensions
Overall Height
37.5 in
Overall Width
18 in
Overall Length
42 in
Details
Load Capacity
1,200 lb
Item
Cart Utility Transport Metal Wire
Number of Shelves
2
Material
Carbon Steel
Color
Epoxy Coated, Black
Description
Utility Cart, 42''W x 18''D x 37-1/2''H, 2 wire shelves, 1200 lb. capacity, 2 ''U'' shaped handles, open base, donut bumpers, 4 5'' polyurethane swivel casters 2 with brakes, black epoxy antimicrobial finish, NSF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.