
WIRE SHELVING CART W/2 SHELVES GRAY EPOXY
Mfr # WRC-1848GY-2
Zoro # G516529450
product price: $349.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Key Features
Load Capacity
1,200 lb
Color
Epoxy coated, Gray
Overall Width
18 in
Overall Length
48 in
Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WRC-1848GY-2
Zoro #
G516529450
UPC #
651588128060
Country of Origin
China
Dimensions
Overall Width
18 in
Overall Length
48 in
Overall Height
37.5 in
Details
Load Capacity
1,200 lb
Color
Epoxy coated, Gray
Item
Cart Utility Transport Metal Wire
Material
Carbon Steel
Number of Shelves
2
Description
Utility Cart, 48''W x 18''D x 37-1/2''H, 2 wire shelves, 1200 lb. capacity, 2 ''U'' shaped handles, open base, donut bumpers, 4 5'' polyurethane swivel casters 2 with brakes, gray epoxy antimicrobial finish, NSF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.