Zoro Homepage

WIRE SHELVING CART W/3 SHELVES BLACK EPOXY

  • Mfr # WRC-2442BK-3

  • Zoro # G516529597


product price: $474.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.

Key Features

Load Capacity
1,200 lb
Number of Shelves
3
Overall Width
24 in
Overall Height
37.5 in
Material
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WRC-2442BK-3
Zoro #
G516529597
UPC #
651588128329
Country of Origin
China

Dimensions

Overall Width
24 in
Overall Height
37.5 in
Overall Length
42 in

Details

Load Capacity
1,200 lb
Number of Shelves
3
Material
Carbon Steel
Item
Cart Utility Transport Metal Wire
Color
Epoxy Coated, Black

Description

Utility Cart, 42''W x 24''D x 37-1/2''H, 3 wire shelves, 1200 lb. capacity, 2 ''U'' shaped handles, open base, donut bumpers, 4 5'' polyurethane swivel casters 2 with brakes, black epoxy antimicrobial finish, NSF

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.