
WIRE SHELVING CART W/3 SHELVES GREEN EPOXY
Mfr # WRC-2442P-3
Zoro # G616529473
product price: $392.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.
Key Features
Load Capacity
1,200 lb
Number of Shelves
3
Overall Width
24 in
Material
Carbon Steel
Color
Epoxy Coated, Green
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WRC-2442P-3
Zoro #
G616529473
UPC #
651588127988
Country of Origin
China
Dimensions
Overall Width
24 in
Overall Length
42 in
Overall Height
37.5 in
Details
Load Capacity
1,200 lb
Number of Shelves
3
Material
Carbon Steel
Color
Epoxy Coated, Green
Item
Cart Utility Transport Metal Wire
Description
Utility Cart, 42''W x 24''D x 37-1/2''H, 3 wire shelves, 1200 lb. capacity, 2 ''U'' shaped handles, open base, donut bumpers, 4 5'' polyurethane swivel casters 2 with brakes, green epoxy antimicrobial finish, NSF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.