
WIRE SHELVING CART W/8 YELLOW BINS
Mfr # WRC2-1836-1285YL
Zoro # G216553427
product price: $472.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Color
Chrome
Overall Height
37.5 in
Overall Length
36 in
Number of Shelves
2
Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WRC2-1836-1285YL
Zoro #
G216553427
UPC #
651588043356
Country of Origin
Multiple
Dimensions
Overall Height
37.5 in
Overall Length
36 in
Overall Width
18 in
Details
Color
Chrome
Item
Cart Bussing Utility Transport Metal Wire
Number of Shelves
2
Material
Carbon Steel
Description
Utility Cart, 36''W x 18''D x 37-1/2''H, includes: 2 wire shelves, 8 12-1/2''W x 8-3/8''D x 5''H QP1285 yellow bins and 2 swivel casters, 2 with brake, chrome plated finish, shipped KD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.