Zoro Homepage

WIRE SHELVING CART W/8 YELLOW BINS

  • Mfr # WRC2-1836-1887YL

  • Zoro # G316553464


product price: $444.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Number of Shelves
2
Overall Height
37.5 in
Color
Chrome
Overall Length
36 in
Overall Width
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WRC2-1836-1887YL
Zoro #
G316553464
UPC #
651588043592
Country of Origin
Multiple

Dimensions

Overall Height
37.5 in
Overall Length
36 in
Overall Width
18 in

Details

Number of Shelves
2
Color
Chrome
Item
Cart Bussing Utility Transport Metal Wire
Material
Carbon Steel

Description

Utility Cart, 36''W x 18''D x 37-1/2''H, includes: 2 wire shelves, 8 18-1/2''W x 8-3/8''D x 7''H QP1887 yellow bins and 2 swivel casters, 2 with brake, chrome plated finish, shipped KD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.