
WIRE SHELVING DIVIDER STAINLESS 18
Mfr # DIV18S
Zoro # G416545277
product price: $34.99
/eaKey Features
Overall Width
0.5 in
Overall Length
18 in
Overall Height
8 in
Material
Stainless Steel
Color
Stainless
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DIV18S
Zoro #
G416545277
UPC #
651588198896
Country of Origin
China
Dimensions
Overall Width
0.5 in
Overall Length
18 in
Overall Height
8 in
Details
Item
Shelving Accessories
Material
Stainless Steel
Color
Stainless
Description
Wire Shelf Divider, 18''D x 8''H, 304 stainless steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.