Zoro Homepage

WIRE SHELVING DIVIDER STAINLESS 21

  • Mfr # DIV21S

  • Zoro # G116545324


product price: $42.59
/ea

Key Features

Overall Length
21 in
Material
Stainless Steel
Overall Width
0.67 in
Color
Stainless
Overall Height
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DIV21S
Zoro #
G116545324
UPC #
651588198919
Country of Origin
China

Dimensions

Overall Length
21 in
Overall Width
0.67 in
Overall Height
8 in

Details

Material
Stainless Steel
Item
Shelving Accessories
Color
Stainless

Description

Wire Shelf Divider, 21''D x 8''H, 304 stainless steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.