Zoro Homepage

WIRE SHELVING FOOT PLATE 1PC

  • Mfr # FP

  • Zoro # G816545228


product price: $5.69
/ea
Sold in multiples of 2 for $11.38

Key Features

Color
Chrome
Material
Carbon Steel
Overall Height
1.5 in
Overall Length
3.6 in
Overall Width
3.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FP
Zoro #
G816545228
UPC #
651588010839
Country of Origin
China

Dimensions

Overall Height
1.5 in
Overall Length
3.6 in
Overall Width
3.6 in

Details

Color
Chrome
Material
Carbon Steel
Item
Shelving Accessories

Description

Foot Plate, triangular, chrome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.