WIRE SHELVING FOOT PLATE STAINLESS STEEL 1PC
Mfr # FPS
Zoro # G716545236
product price: $9.35
/eaKey Features
Material
Stainless Steel
Overall Height
1.5 in
Overall Length
3.6 in
Overall Width
3.6 in
Color
Stainless
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FPS
Zoro #
G716545236
UPC #
651588182048
Country of Origin
China
Dimensions
Overall Height
1.5 in
Overall Length
3.6 in
Overall Width
3.6 in
Details
Material
Stainless Steel
Item
Shelving Accessories
Color
Stainless
Description
Foot Plate, triangular, stainless steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.