Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WIRE SHELVING MOBILE CART 2 SHELF

  • Mfr # WRC-2436-2

  • Zoro # G916529807


product price: $295.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Color
Chrome
Overall Width
24 in
Number of Shelves
2
Load Capacity
1,200 lb
Overall Length
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WRC-2436-2
Zoro #
G916529807
UPC #
651588043615
Country of Origin
China

Dimensions

Overall Width
24 in
Overall Length
36 in
Overall Height
37.5 in

Details

Color
Chrome
Number of Shelves
2
Item
Cart Utility Transport Metal Wire
Load Capacity
1,200 lb
Material
Carbon Steel

Description

Utility Cart, 36''W x 24''D x 37-1/2''H, 2 wire shelves, 1200 lb. capacity, 2 ''U'' shaped handles, open base, donut bumpers, 4 5'' polyurethane swivel casters 2 with brakes, chrome plated finish, NSF

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.