Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

WIRE SHELVING MOBILE CART W/2 SHELVES

  • Mfr # WRC-1836-2

  • Zoro # G816529495


product price: $249.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Load Capacity
1,200 lb
Color
Chrome
Overall Width
18 in
Overall Length
36 in
Number of Shelves
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WRC-1836-2
Zoro #
G816529495
UPC #
651588043011
Country of Origin
China

Dimensions

Overall Width
18 in
Overall Length
36 in
Overall Height
37.5 in

Details

Load Capacity
1,200 lb
Color
Chrome
Item
Cart Utility Transport Metal Wire
Number of Shelves
2
Material
Carbon Steel

Description

Utility Cart, 36''W x 18''D x 37-1/2''H, 2 wire shelves, 1200 lb. capacity, 2 ''U'' shaped handles, open base, donut bumpers, 4 5'' polyurethane swivel casters 2 with brakes, chrome plated finish, NSF

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.