
WIRE SHELVING MOBILE CART W/2 SHELVES
Mfr # WRC-1848-2
Zoro # G316529605
product price: $262.99
/eaKey Features
Color
Chrome
Overall Height
37.5 in
Overall Length
48 in
Overall Width
18 in
Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WRC-1848-2
Zoro #
G316529605
UPC #
651588043097
Country of Origin
China
Dimensions
Overall Height
37.5 in
Overall Length
48 in
Overall Width
18 in
Details
Color
Chrome
Material
Carbon Steel
Load Capacity
1,200 lb
Number of Shelves
2
Item
Cart Utility Transport Metal Wire
Description
Utility Cart, 48''W x 18''D x 37-1/2''H, 2 wire shelves, 1200 lb. capacity, 2 ''U'' shaped handles, open base, donut bumpers, 4 5'' polyurethane swivel casters 2 with brakes, chrome plated finish, NSF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.