Zoro Homepage

Wire Shelving Post, 54"H Post, Black Epoxy

  • Mfr # P54BK

  • Zoro # G8163226


product price: $12.99
/ea

Key Features

Color
Epoxy Coated, Black
Overall Width
1 in
Overall Height
54 in
Material
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P54BK
Zoro #
G8163226
UPC #
651588208892
Country of Origin
China

Dimensions

Overall Width
1 in
Overall Height
54 in

Details

Item
Post
Color
Epoxy Coated, Black
Material
Carbon Steel

Description

Wire Shelving Post,54 In. H Post,Blk Epoxy

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.